missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 1701N

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Brand:  Hamilton™ 80096

Additional Details : Weight : 0.08700kg

 View more versions of this product

Product Code. 10576962

  • £630.00 / Pack of 6


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

Cemented
0.46mm
6.6mm
43.4cm
Borosilicate Glass
1000psi
10°C
AS
6 Pack
23-26s ga.
0.64 to 0.13mm
0.72 to 0.47mm
Agilent 7673, 7683, 6850 automatic liquid sampler, gas chromatography autosamplers
43mm
Stainless Steel
50°C
1701 N
Cone
Gastight™ Syringe
10μL