missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab 300 Pipetting System Accessories - ClickSure Tips

Unique, environmentally friendly tips offer superior user performance

Brand:  Hamilton™ 235543

Code : NEW

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 15389702

  • £56.45 / Pack of 960


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

For use with Hamilton Microlab 300 Pipettor hand probe. When tips are placed onto the probe, the O-ring inside the probe compresses. This low insertion force results in a more ergonomic experience for the user that enables long-term use with minimal energy exerted.

Features and benefits:

  • Two tips, 50μL and 1mL, cover the entire pipetting volume range which means less inventory to store
  • Tip packaging uses 37% less plastic than leading competitor's packaging, saving on shipping weight and fossil fuels
  • Tip packaging and tips are recyclable for eco-conscious labs
  • Packaging is RoHS-compliant
  • Utility-grade recycled plastic is used for the tip packaging
  • Tips are chlorofluorocarbons (CFC)-free and cause no impact to the ozone
  • Manufacturing process consumes less energy and leads to more savings for you

Specifications

Specifications

Microlab™ 300 pipette
Bulk
No
50μL
Videos