Learn More
Hamilton™ Metal Hub Sharp Non-Coring Needles (Luer Lock)
Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.
Brand: Hamilton™ 90031
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.
Metal Hub Compatible Syringe Terminations
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
Six needles per pack.
Specifications
Autoclavable | |
31 G | |
0.01 in. | |
0.26 mm | |
Replacement Needle | |
PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors |
Nickel-plated Brass (Hub), Stainless Steel | |
0.005 in. | |
0.13 mm | |
2 in. | |
Sharp, Bevel, Curved |