missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)
Can be used with TLL syringes and LT or TLL connectors.
Brand: Hamilton™ 91017
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Can be used with TLL syringes and LT or TLL connectors.
- Made of 304 Stainless Steel
- Standard needle length is 51mm (2 in.)
- Available in convenient six packs
- Custom needle lengths and point styles are available
- Needles are available from 10 to 33 ga
Specifications
Autoclavable | |
17 G | |
0.057 in. | |
1.47 mm | |
Needle | |
PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors |
Nickel-plated Brass (Hub), Stainless Steel | |
0.042 in. | |
1 mm | |
2 in. | |
Blunt |