Learn More
Hamilton™ Gastight™ Waters WISP Autosampler Syringes
Designed for use with Waters WISP HPLC autosamplers
Brand: Hamilton™ 80024
Code : A0
Additional Details : Weight : 0.03400kg
Description
Tight fit plunger tip wipes the syringe barrel interior free of sample. This feature is useful with heterogeneous samples as it reduces chances that a deposit will occur and cause plunger to freeze.
- For dispensing both liquids and gases
- Precision-machined PTFE plunger tip creates leak-free seal; with the tight fit, the tip essentially wipes the interior of the syringe barrel free of sample
- Have Cheminert (CX) termination and are designed to fit directly into the instrumentation removing the need for a needle
Specifications
Autoclavable | |
0.305 in. | |
7.75 mm | |
500 psi | |
115°C | |
1725C | |
Ea. | |
Waters WISP HPLC Autosamplers |
0.091 in. | |
2.3 mm | |
Gastight Syringe | |
239°F | |
50°F | |
10°C | |
250 μL |