missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gastight™ Valco VISF-1 HPLC Injection Valve Syringes
Designed for use in Valco VISF-1 HPLC injection valves. Hamilton Gastight Valco VISF-1 HPLC Injection Valve Syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
£76.00 - £186.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO 9001:2008, FDA |
For Use With (Equipment) | Valco VISF-1 HPLC Injection Valves |
Type | Gastight Syringe |
Fluid Path | Stainless Steel, Borosilicate Glass, PTFE |
Product Code | Brand | Gauge | Max. Pressure | Model | Termination | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Max. Pressure | Model | Termination | Price | Quantity & Availability | ||
11507854
|
Hamilton™
80231 |
22 sg | 1000 psi | 1702 | Small removable needle |
£76.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
11517854
|
Hamilton™
80931 |
22 sg | 1000 psi | 1705 | Small removable needle |
£76.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
11597874
|
Hamilton™
81031 |
22 sg | 1000 psi | 1710 | Small removable needle |
£85.55
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||
11592305
|
Hamilton™
81131 |
22 sg | 500 psi | 1725 | Large removable needle |
£94.45
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||
11552425
|
Hamilton™
81331 |
22 g | 200 psi | 1001 | Large removable needle |
£186.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||
11532335
|
Hamilton™
81231 |
22 g | 700 psi | 1750 | Large removable needle |
£119.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||
11532425
|
Hamilton™
81431 |
22 g | 200 psi | 1002 | Large removable needle |
£155.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||
11542425
|
Hamilton™
81531 |
22 g | 200 psi | 1005 | Large removable needle |
£107.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
11530052
|
Hamilton™
81631 |
22 g | 200 psi | 1010 | Large removable needle |
£125.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
Description
Syringes in this category are Gastight 1700 and 1000 series syringes.
- With PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Specifications
Autoclavable | |
Valco VISF-1 HPLC Injection Valves | |
Stainless Steel, Borosilicate Glass, PTFE | |
115°C | |
1 Pack | |
0.75 in. | |
0.072 cm |
ISO 9001:2008, FDA | |
Gastight Syringe | |
239°F | |
3 | |
1.91 cm | |
0.0283 in. |