Learn More
Hamilton™ Gastight™ Spark Holland HPLC Autosampler Syringes
Feature rugged polytetrafluoroethylene (PTFE) plunger tip and are economically designed to offer long-lasting, top-level quality
Brand: Hamilton™ 54660-01
Code : NEW
Additional Details : Weight : 0.04200kg
Description
Strictly machined tolerances for reproducible results from injection-to-injection, and their glass barrel surface finish provides superior syringe life.
The Hamilton Spark Holland syringe line works with the following autosamplers: Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas; Varian ProStar 410, ProStar 420, ProStar 430; Dionex Model 542, 540, 540MT; Perkin Elmer Series 225, FLEXAR; Beckman Coulter 508; Grace/Alltech 580; Antec AS 100, AS 110; Knauer Smartline 3950; PLATINblue AS-1; KTA A 900, A 905.
Specifications
Spark Holland midas triathlon, endurance, alias, integrity, optimas, varian prostar 410, prostar 420 | |
Autoclavable | |
0.32 cm | |
No Needle Included | |
115°C | |
10°C | |
500 µL |
Gastight Autosampler Syringe | |
No Needle Included | |
0.77 cm | |
68.9 bar | |
1750C | |
Each |