Learn More
Hamilton™ Gastight™ Spark Holland HPLC Autosampler Syringes
Feature rugged polytetrafluoroethylene (PTFE) plunger tip and are economically designed to offer long-lasting, top-level quality
Brand: Hamilton™ 54662-01
Code : NEW
Additional Details : Weight : 0.07000kg
Description
Strictly machined tolerances for reproducible results from injection-to-injection, and their glass barrel surface finish provides superior syringe life.
The Hamilton Spark Holland syringe line works with the following autosamplers: Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas; Varian ProStar 410, ProStar 420, ProStar 430; Dionex Model 542, 540, 540MT; Perkin Elmer Series 225, FLEXAR; Beckman Coulter 508; Grace/Alltech 580; Antec AS 100, AS 110; Knauer Smartline 3950; PLATINblue AS-1; KTA A 900, A 905.
Specifications
Autoclavable | |
0.18 in. | |
0.46 cm | |
Gastight Autosampler Syringe | |
239°F | |
50°F | |
10°C | |
1 mL |
Capacity: 2500μL | |
0.4 in. | |
1.03 cm | |
68.9 bar | |
115°C | |
1002C | |
Ea. | |
Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas, Varian Prostar 410, Prostar 420 |