missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC PAL™ Autosampler S-Line Syringes

Delivers great performance for everyday use in GC and HPLC injections

Brand:  Hamilton™ 67450-01

Code : NEW

Additional Details : Weight : 0.02632kg

 View more versions of this product

Product Code. 15343035

  • £98.54 / Each


Estimated Shipment
05-02-2019
Add to basket

Description

Description

The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.

  • The cost-effective choice for CTC PAL autosampler applications
  • Deliver great performance in everyday use for GC injections at an exceptional value
  • Precision-machined PTFE plunger tip which creates a leak-free seal
  • Tight fit in glass barrel minimizes sample carryover

Specifications

Specifications

Cemented
22 ga.
0.71mm
GC autosampler injections
Borosilicate Glass
PTFE
50°C
3
Blunt
S-Line Syringe
No
0.41mm
50μL
51mm
Stainless Steel
1000psi
1705 N
20°C
Each
Videos