Learn More
Hamilton™ Constant Rate-700 HPLC Syringes & Replacement Parts
Syringes are designed to delive reasy, reproducible injection of liquid samples into an injector on HPLC instrumentation. The CR-700 standardizes three major variables: sample volume, rate of injection, and depth of needle penetration. Even when operated by different technicians, the CR-700 provides reproducibility of +1% of the total syringe volume in routine procedures.
Brand: Hamilton™ 84303
Code : 13
Additional Details : Weight : 0.16300kg
Description
Volumes are selected with micrometer precisions, the plunger is spring-driven and injects the samples at a constant rate. Three models of the CR-700 syringes are available with volumes of 20, 50 or 200μL.
Needle Point Styles
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauge: 22
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.016 in. | |
0.028 in. | |
2 in. | |
1000 psi | |
80°C | |
CR700-50 | |
Ea. | |
Blunt |
22 G | |
0.41 mm | |
0.72 mm | |
Gastight Syringe | |
176°F | |
50°F | |
10°C | |
50 μL | |
HPLC Injection Valves |