Learn More
Hamilton™ 800 Microliter™ Syringes, N Termination
Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 250 µL.
Brand: Hamilton™ 84856
Code : 13
Additional Details : Weight : 0.90720kg
Description
- Ideal for dispensing volumes from 0.5 μL up to 250 μL
- A variety of different terminations and needle options are available
- Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending
Specifications
No | |
0.15mm | |
0.72mm | |
Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration | |
51mm | |
Borosilicate Glass | |
2000psi | |
10°C | |
2 | |
Each | |
22s ga. |
Cemented | |
1.03mm | |
7.75mm | |
Removable blue syringe holder | |
51mm | |
Stainless Steel | |
50°C | |
805 | |
Sharp, Bevel, Curved, Non-coring | |
Microliter™ Syringe | |
50μL |