missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Microliter™ Syringes: LT Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 500 µL. A variety of different terminations and needle options are available in this series.

Brand:  Hamilton™ 80301

Code : 13

Additional Details : Weight : 0.02400kg

 View more versions of this product

Product Code. 10528131

  • £101.00 / Each
Estimated Shipment: 08-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

Autoclavable
0.019 in.
0.485 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2000 psi
115°C
701
Ea.
Luer
PTFE (Tip), Stainless Steel (Plunger)
0.26 in.
6.6 mm
Microliter Syringe
239°F
50°F
No Needle Included
10 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers