missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Microliter™ Syringes: LT Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 500 µL. A variety of different terminations and needle options are available in this series.

Brand:  Hamilton™ 80701

Code : 13

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10798151

  • £99.25 / Each


Estimated Shipment
15-06-2018
Add to basket

Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

Yes
2.3mm
250μL
No Needle Included
PTFE
115°C
No Needle Included
Each
Microliter™ Syringe
No needle included
7.75mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
Stainless Steel
1000psi
725
N/A
Luer-tip
Videos
Documentation