missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.

Brand:  Hamilton™ 7653-01

Code : 13

Additional Details : Weight : 0.02250kg

 View more versions of this product

Product Code. 10550203

  • £135.00 / Each
Estimated Shipment: 07-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Specifications

Specifications

Autoclavable
0.018 in.
0.46 mm
Provides unprecedented functionality for controlled animal injections
1000 psi
115°C
1701
10°C
10 μL
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
0.26 in.
6.6 mm
Gastight Syringe
239°F
50°F
No Needle Included
Ea.
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers