missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes
Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.
Brand: Hamilton™ 7655-01
Code : 13
Additional Details : Weight : 0.90720kg
Specifications
Autoclavable | |
0.041 in. | |
1.03 mm | |
Provides unprecedented functionality for controlled animal injections | |
1000 psi | |
115°C | |
1705 | |
10°C | |
50 μL |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.305 in. | |
7.75 mm | |
Gastight Syringe | |
239°F | |
50°F | |
No Needle Included | |
Ea. | |
Removable |