missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Brand:  Hamilton™ DS81230

UNSPSC : 41122000

Code : 04

Additional Details : Weight : 1.81440kg

 View more versions of this product

Product Code. 10527352

  • £1049.82 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

±0.5%
Removable
3.26mm
7.75mm
Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
51mm
Stainless Steel
700psi
10°C
2
Each
22 ga.
Yes
0.41mm
0.72mm
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
51mm
Borosilicate Glass
PTFE
115°C
1750
Sharp, Bevel, Curved, Non-coring
Gastight™ Digital Syringe
500μL