missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1800 Series Gastight™ Removable-Needle Syringes

Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 μL up to 500 μL.

Brand:  Hamilton™ 84883

Code : 13

Additional Details : Weight : 0.07000kg

 View more versions of this product

Product Code. 10465621

  • £109.00 / Each


Estimated Shipment
22-02-2018
Add to basket

Specifications

Specifications

Yes
0.15mm
0.72mm
Dispensing volumes from 1μL up to 500μL
Borosilicate Glass
PTFE
115°C
2
Each
22s ga.
Removable
0.72mm
7.75mm
51mm
Stainless Steel
1000psi
10°C
Sharp, Bevel, Curved, Non-coring
Model 1805
50μL
Videos
Documentation View accessory products