Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
Brand: Hamilton™ 81026
Code : 13
Additional Details : Weight : 0.90720kg
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.
Specifications
Autoclavable | |
0.057 in. | |
1.46 mm | |
Instrument plunger stop | |
1000 psi | |
115°C | |
1710 | |
Ea. | |
Microlab 500 Diluters/Dispensers |
Borosilicate Glass (Barrel), PTFE (Tip) | |
0.305 in. | |
7.75 mm | |
Gastight Syringe | |
239°F | |
50°F | |
No Needle Included | |
100 μL | |
Luer Lock |