Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: CX Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
Brand: Hamilton™ 81162
Code : 13
Additional Details : Weight : 0.90720kg
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Cheminert (CX) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.
Specifications
Autoclavable | |
0.091 in. | |
2.3 mm | |
For dispensing volumes from 100μL up to 100mL | |
Gastight Syringe | |
239°F | |
50°F | |
No Needle Included | |
250 μL |
Borosilicate Glass (Barrel), PTFE (Tip) | |
0.305 in. | |
7.75 mm | |
Instrument plunger stop | |
500 psi | |
115°C | |
1725 | |
Ea. | |
ChemSeal |