missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: C Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
£62.75 - £167.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
For Use With (Application) | For dispensing volumes from 100μL up to 100mL |
Product Type | Gastight Syringe |
Max. Temperature (English) | 239°F |
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Model | Price | Quantity & Availability | |||
10500513
|
Hamilton™
81660 |
17.7 mm | 10 mL | 1010 |
£167.00
Each |
Estimated Shipment: 19-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10027701
|
Hamilton™
81560 |
13.5 mm | 5 mL | 1005 |
£133.00
Each |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10739882
|
Hamilton™
81360 |
9.02 mm | 1 mL | 1001 |
£115.00
Each |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15740548
|
Hamilton™
81260 |
7.75 mm | 500 μL | 1750 |
£62.75
Each |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10172032
|
Hamilton™
81460 |
9.6 mm | 2.5 mL | 1002 |
£115.00
Each |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Cheminert (C) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.
Specifications
Autoclavable | |
For dispensing volumes from 100μL up to 100mL | |
239°F | |
50°F | |
Ea. |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight Syringe | |
115°C | |
No Needle Included | |
ChemSeal |