Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: C Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
Brand: Hamilton™ 81360
Code : 13
Additional Details : Weight : 0.07000kg
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Cheminert (C) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.
Specifications
Autoclavable | |
0.181 in. | |
4.61 mm | |
For dispensing volumes from 100μL up to 100mL | |
200 psi | |
115°C | |
1001 | |
Ea. | |
ChemSeal |
Borosilicate Glass (Barrel), PTFE (Tip) | |
0.355 in. | |
9.02 mm | |
Gastight Syringe | |
239°F | |
50°F | |
No Needle Included | |
1 mL |