missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Brand:  Hamilton™ 201250

Code : A0

Additional Details : Weight : 0.03960kg

 View more versions of this product

Product Code. 10698061

  • £98.50 / Each
Estimated Shipment: 15-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers

Specifications

Specifications

Borosilicate Glass (Barrel), PTFE (Tip)
200 psi
50°C
1002
Ea.
AccuDil
Gastight Syringe
122°F
68°F
No Needle Included
2.5 mL
Microlab 1000 Diluters/Dispensers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers