missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Halo Sense Smart Pollution Sensor

Erlab™ Halo Sense Smart Pollution Sensor offers continuous filtration and purification of laboratory air.

Brand:  Erlab™ S01A0321

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15691101

  • £1256.10 / Each
Estimated Shipment: 16-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Continuous monitoring of laboratory air quality for increased safety for laboratory personnel
  • Energy saving possible
  • Smart technology informs in real time about a laboratory pollution
  • 181 x 181 x 67 mm thick
  • Instillation: Fixing via removable plate: wall, bench, ceiling
  • eGuard app: Application for remote control and monitoring
  • Energy Consumption: 10 W
  • Interface: Simple pulsed / audible signal communication (can be deactivated)
  • 80 to 240 V, 50/60 Hz
  • Connectivity via Ethernet port (RJ45 cable included)
Specifications

Specifications

HALO SENSE Formaldehyde
3 levels of adjustment
Electrochemical
The detection of formaldehyde vapors
2 m cable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers