missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Simax Borosilicate Glass Evaporating Basin
Borosilicate glass construction with round bottom and spout.
£68.57 - £103.59
Specifications
Bottom Shape | Round |
---|---|
Material | Borosilicate Glass |
Shape | Round |
Type | Evaporating Basin |
Temperature Range (Metric) | Up to 400°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12717336
|
Scientific Glass Labs™
177/60 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12727336
|
Scientific Glass Labs™
177/80 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Borosilicate glass construction
- Clear
- Round bottom with spout
- Supplied in packs of 10
Specifications
Round | |
Round | |
Up to 400°C |
Borosilicate Glass | |
Evaporating Basin |