missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Velvet Lined Thermometer Storage Cases
Single thermometer or nine thermometers can be stored according to choice
£500.82
Product Code | Brand | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
11986093
|
H-B Instrument™
08118-76 |
15.9 in. Thermometer | 15.9 in. | 405 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Velvet lined
- Leatherette
- Holds one thermometer
- Thermometer length range: 12 to 24 in. (305 to 610mm)
Specifications
Velvet, Leatherette | |
Storage Case |