missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Guko Rubber Gasket
Robu™ Guko Rubber Gasket is a conical gasket suitable for use with filter funnels.
£22.10 - £32.65
Specifications
Description | Single Gasket |
---|---|
For Use With (Equipment) | Funnel |
Material | Rubber |
Shape | Conical |
Type | Gasket |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
16883036
|
Robu™
21856 |
64 mm |
£22.10
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
16803046
|
Robu™
21858 |
85 mm |
£32.65
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
Description
- Guko
- Single
- Conical gasket
- Suitable for filter funnels
Specifications
Single Gasket | |
Rubber | |
Gasket |
Funnel | |
Conical |