missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Cleaning Wiper Refill, Green
Cleans and protects with a rough side to scrub off dirt and a smooth side to clean and finish. Kimberly-Clark™ WypAll™ Cleaning Wipers Refill is supplied pre-soaked.
Brand: Kimberly-Clark™ 7772
Code : 04
Additional Details : Weight : 0.45000kg
Description
- Green, pre-soaked wipers
- Rough side scrubs while smooth side polishes
- Ideal for cleaning hands, tools, machinery without soap or water
- Protects hands and reduces skin dryness
- Refills for use with WYPALL™ Cleaning Wiper Dispenser
Specifications
Wypall Cleaning Wipe Refill | |
270 mm | |
Green | |
Sheet | |
6 Tubs x 50 Sheets |
10.63 in. | |
3.589 kg (7.91 lbs.) | |
270 x 270 mm | |
For cleaning hands, tools, machinery without soap or water, protecting hands, reducing skin dryness, improving hygiene |