missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Screw Caps with Flexible Distributors
Click to view available options
Includes:
2 hose connectors
3 hose connectors
Description
- Green PP screw cap for bottle thread GL 45
- Distributor body with hose connectors made of PP
- Restricted chemical resistance
- For working temperatures up to +110°C
Specifications
Closure Material | Polypropylene |
Closure Type | Screw Cap |
For Use With (Equipment) | For all bottles with thread GL 45 |
Product Type | Screw Cap with Flexible Distributors |
Color | Green |
For Use With (Application) | For transferring gases or liquids |
Includes | 3 hose connectors |
Material | Polypropylene |
No. per Pack | 1 Each |
Screw Color | Green |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'