missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Comfort G26G Nitrile Immersion Gloves
Excellent resistance to many solvents and oil based chemicals. Flexible and comfortable for an excellent dexterity. Superior raised grip pattern for safety handling.
Brand: Ansell™ A340065
Code : NEW
Additional Details : Weight : 0.30000kg
Description
- Very good abrasion resistance.
- Allows contact up to 100°C.
- Superior raised grip pattern for safety handlings.
- Open cuff with textile edge binding allows ventilation to keep hand cool.
Specifications
Nitrile | |
Immersion Gloves | |
Green | |
Cotton | |
12 Pairs |
Nitrile | |
6.5 | |
Gauntlet | |
COMFORT G26G | |
Excellent resistance to many solvents and oil based chemicals |