Kimberly Clark™ Green Hostess Hand Towel


Overview
Brand: Kimberly Clark™

Manufacturer Part Number: 6801

UNSPSC: 47121803

Code: 02

Additional Details:
Additional Details: Weight: 14.00000kg



Product Code. 12774306

Quantity Price
1 £ 68.53999999999999 / Pack of 20
In Stock 8
Add to basket


Description and Specification

Specification

Ply 1-ply
For Use With Aquarius Folded Hand Towel Dispenser-C-fold
For Use With (Application) Busy washrooms
Product Type Hostess Hand Towel
Size Medium
Color Green
Width (Metric) 230mm
Format S-fold
Packaging Quantity 20Pack
Length (Metric) 310mm
Dimensions (L x W) 310 x 230mm
Thickness 1-ply