missing translation for 'onlineSavingsMsg'
Learn More

Digital Optima Heating Circulator with T-Clamp

Economy model with digital Optima heated circulator and clamp for straightforward applications requiring accurate temperature control. Grant instruments™ Digital Optima Heating Circulator with T-Clamp can be combined with a variety of economy plastic tanks or stainless steel tanks with different capacities.

Brand:  Grant Instruments T100T

Code : 03

Additional Details : Weight : 3.00000kg

Product Code. 15152585

  • £675.26 / Each


Estimated Shipment
20-07-2018
Add to basket

Description

Description

  • Simple-to-use rotor dial and two function keys for quick temperature setting and menu navigation
  • Clear 4 digit display for instant reassurance - easy to read from a distance
  • Visual alarm - alerts you when your attention is required
  • Excellent temperature stability and uniformity
  • Operating setpoint plus 3 adjustable preset temperatures for convenience
  • User calibration facility for optimum accuracy at the required operating temperature
  • Low liquid protection and overtemperature cut-out
  • Cooling/heating range: ambient +5 to 99°C with plastic (P) tank, or 0* to 100°C with stainless steel (S) tank
  • Stability ± 0.05°C

*Operation at or below ambient temperature requires accessory cooling

Specifications

Specifications

Ambient +5 to 100°C
120 or 230V
Videos