Learn More
Grant Instruments™ Grant Optima™ Heating Circulator with T-Clamp
Fitted with a T clamp at the rear of the heating circulator allows it to be attached to a vertical sided tank. Grant Instruments™ Optima Heating Circulator with T-Clamp provides comprehensive specifications to suit most applications requiring precision temperature control.
Brand: Grant Instruments™ TC120T
Code : 03
Additional Details : Weight : 3.00000kg
Description
- Settable temperature range -47 to 150°C
- Powerful integral pump for external circulation, maximum flow 18 L/min, maximum pressure 310 mbar
- Stirred circulation within the tank for good temperature stability and uniformity
- Full colour QVGA TFT diplay
- Setpoint, plus three adjustable preset temperature values
- Timer function for reaction timing, 99 hours, 59 minutes, with audible alert and heater control
- Liquid selection safety feature adjusts for temperature range or heater power
- Fault indication display
- Programmable relay
- Two-point user recalibration of internal and external probes (TXPEP, TXSEP)
- Off-set adjustment for optimal isothermal performance
- USB connectivity
- Optional Labwise™ PC software for program set-up, data-logging and real-time graphing
- Can be programmed to switch the refrigeration on and off during a heating and cooling program
- Memory capacity for one program of up to 30 segments
- Choice of languages: English, French, German, Spanish and Italian
- Low liquid protection by float switch
- Adjustable over-temperature cut-out
- Convenient accessory clamp for fitting to vessels
Specifications
16 L/min. | |
Heating Circulator | |
210 mbar | |
0.05°C | |
335 mm | |
2.3 kg | |
120/230 V |
-20°C to +120°C | |
Yes | |
TC120T | |
141 mm | |
172 mm | |
120/230 V 50/60 Hz 1500/1400 W | |
50/60 Hz |