missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Graduated Low-Form Beakers

Product Code. 10011121
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10011121

Brand: Kartell™ 0153400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensures accuracy and precision when carrying out efficient measurements of liquids. Kartell™ Graduated Low-Form Beakers are transparent beakers made from perfluoroalkoxy that displaying high chemical and heat resistance.

  • Made from perfluoroalkoxy fluorinated resin
  • Temperature range −250° to +270°C

Specifications

Description Transparent
Diameter (Metric) Outer 32mm
Capacity (Metric) 25 mL
Material PFA
Height (Metric) 50mm
Type Graduated
Graduated Yes
Style Low Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.