Learn More
Cytiva Grade GF/A Filter for Personal Air Samplers
These aerosol sampling and particulate monitoring filters provide high flow rates and minimal sample interference. Cytiva Whatman Grade GF/A card-mounted filters are used in static sample and personal air sampler applications.
Brand: Cytiva 1820900086
67.22 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.13950kg
Description
- Heat resistant (up to 500°C)
- Made of high-quality borosilicate glass fibers without added binders
- Low moisture affinity and high loading capacity
Specifications
4.3 s/100 mL/sq. in. |
|
Borosilicate Glass, Card Mount | |
Fast | |
Grade GF/A is used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, algae and bacteria cultures, foodstuff analyses, protein filtration, and radioimmunoassay of weak β emitters. Recommended for gravimetric determination of airborne particulates, stack sampling, and absorption methods of air pollution monitoring. |
|
37 mm |
Disc | |
1.6 μm | |
4.3 s/100 mL/sq. in. |
|
GF/A (This data shown may be based on historic Whatman records. As is normal practice, customers should determine and validate for themselves (as necessary) that the products are suitable for their specific application.) | |
37 mm |