missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 926 Sterilization Paper

Used as wrap for medical clothes.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11720575

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Weight: 60g/m2
  • Creped paper

Applications:

  • Used in steam, gas, gamma-ray sterilization
Specifications

Specifications

Autoclavable
Green
Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization
Sterilization Paper
926
500 Pk.
EN 868-2
65 x 65 cm
65 cm
60 g/m2
Paper
65 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers