Learn More
Cytiva Grade 72 Filter Papers, Round
Designed for air pollution monitoring of radioactive iodine in medical and nuclear installations. Whatman™ Grade 72 Filter Papers, Round are activated carbon air filter papers that absorb any radioactive iodine in the air for analysis.
Brand: Cytiva 1872-050
Code : NEW
Additional Details : Weight : 0.12000kg
Description
Air pollution monitoring of radioactive iodine in medical or nuclear installations is a critical safety requirement. Grade 72 cellulose filter papers are designed specifically for these environments, delivering sensitive and accurate results.
- High-quality composite cellulose/glass filter paper
- Loaded with activated carbon for radioactive iodine absorption
- Suitable for use in radioactive environments
Specifications
195 g/m2 | |
Cellulose/Glass, Loaded with Activated Charcoal | |
Grade 72 | |
0.80 mm | |
50 mm |
Disc | |
Used to absorb radioactive iodine in air pollution monitoring and in nuclear installations. | |
100 Pack | |
Application-specific Filter Paper |