missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 603/N Creped Surface Filter Discs Qualitative Filter Papers
Used for analytical and technical purposes.
£8.20 - £46.00
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 8μm/sec. |
For Use With (Application) | Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper |
Grade | 603/N |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10432002
|
Sartorius™
FT-3-335-200 |
200 mm |
£27.50
Pack of 100 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
10737432
|
Sartorius™
FT-3-335-270 |
270 mm |
£46.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10317261
|
Sartorius™
FT-3-335-090 |
90 mm |
£8.20
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10134371
|
Sartorius™
FT-3-335-125 |
125 mm |
£11.10
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10082411
|
Sartorius™
FT-3-335-190 |
190 mm |
£23.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10536081
|
Sartorius™
FT-3-335-185 |
185 mm |
£23.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10746662
|
Sartorius™
FT-3-335-110 |
110 mm |
£10.20
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10401812
|
Sartorius™
FT-3-335-150 |
150 mm |
£15.30
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Fast flow rate due to its structure
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifications
Disc | |
8μm/sec. | |
603/N | |
0.25 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
100 Pack | |
Qualitative Filter Paper |