missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Qualitative Filter Papers - Hardened Ashless Grades
Brand: Cytiva 1542-400
Code : A0
Additional Details : Weight : 1.31800kg
Specifications
Disc | |
Herzberg 2510 sec. | |
For wide range of critical analytical filtration operations | |
150 μm |
2.7 μm | |
Slow | |
Grade 542 | |
400 mm |