missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 54 Quantitative Filter Paper
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
£30.70 - £640.00
Specifications
Airflow Rate | 3 s/100 mL/in2 |
---|---|
Material | Cotton Linters |
Particle Retention | 22 μm |
Pore Size | 22 μm |
Filtration Speed | ASTM, 10 seconds; Herzberg, 39 seconds |
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
10241891
|
Cytiva
1454-110 |
Grade 54 Filter for Quantitative Analysis, Fast, 110 mm circle (100 pcs) | Disc |
£46.60
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
10596911
|
Cytiva
1454-090 |
Grade 54 Filter for Quantitative Analysis, Fast, 90 mm circle (100 pcs) | Disc |
£48.70
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
11342985
|
Cytiva
1454-125 |
Grade 54 Filter for Quantitative Analysis, Fast, 125 mm circle (100 pcs) | Disc |
£69.70
Pack of 100 |
In Stock
Log in to see stock. |
||||
10163971
|
Cytiva
1454-150 |
Grade 54 Filter for Quantitative Analysis, Fast, 150 mm circle (100 pcs) | Disc |
£109.00
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
10225881
|
Cytiva
1454-055 |
Grade 54 Filter for Quantitative Analysis, Fast, 55 mm circle (100 pcs) | Disc |
£30.70
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
11312985
|
Cytiva
1454-070 |
Grade 54 Filter for Quantitative Analysis, Fast, 70 mm circle (100 pcs) | Disc |
£30.85
Pack of 100 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
10507111
|
Cytiva
1454-240 |
Grade 54 Filter for Quantitative Analysis, Fast, 240 mm circle (100 pcs) | Disc |
£257.00
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
11382985
|
Cytiva
1454-320 |
Grade 54 Filter for Quantitative Analysis, Fast, 320 mm circle (100 pcs) | Disc |
£319.00
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11360504
|
Cytiva
1454-500 |
Grade 54 Filter for Quantitative Analysis, Fast, 500 mm circle (100 pcs) | Disc |
£580.00
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11370504
|
Cytiva
1454-917 |
Grade 54 Quantitative Filter Paper Hardened Low Ash, sheet, 460 × 570 mm | Sheet |
£640.00
Pack of 100 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
||||
10664112
|
Cytiva
1454-185 |
Grade 54 Filter for Quantitative Analysis, Fast, 185 mm circle (100 pcs) | Disc |
£145.00
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
Description
Supports collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman™ Grade 54 Quantitative Filter Paper has a hard, smooth surface to sustain vacuum and suction filtration.
- Acid-treated for high wet-strength and chemical resistance
- Large nominal particle retention rating of 22μm
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0.015% ash maximum)
- Compatible with Büchner funnel or Hirsch funnel applications
Specifications
3 s/100 mL/in2 | |
22 μm | |
ASTM, 10 seconds; Herzberg, 39 seconds | |
Grade 54 | |
185 μm |
Cotton Linters | |
22 μm | |
Fast | |
Coarse | |
Hardened Low Ash |