missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 50 S, Smooth Papers for Qualitative and Technical Analyses, Sheets
Sartorius Stedim Biotech™ Grade 50 S, Smooth Papers for Qualitative and Technical Analyses, Sheets are suitable for analytical and technical purposes and feature a medium fast filtering rate.
£36.70 - £103.00
Specifications
Basis Weight | 120 g/m2 |
---|---|
Format | Sheet |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 6 to 10 μm |
Filtration Speed | 30 sec. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15952770
|
Sartorius Stedim Biotech™
FT-2-353-210297 |
210 x 297 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15962770
|
Sartorius Stedim Biotech™
FT-2-353-225225 |
225 x 225 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15972770
|
Sartorius Stedim Biotech™
FT-2-353-500500 |
500 x 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Medium fast filtering
- Non-sterile, bulk-packed
Specifications
120 g/m2 | |
Cotton Linters, Refined Pulp | |
30 sec. | |
100/Pk. | |
Qualitative Filter Paper |
Sheet | |
6 to 10 μm | |
50 S | |
0.22 μm |