missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 5 H/N Creped Surface Folded Filter Qualitative Filter Papers
Used for analytical and technical purposes.
£114.00 - £640.00
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 3μm/sec. |
For Use With (Application) | Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper |
Grade | 5 H/N |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10026841
|
Sartorius™
FT-4-423-110 |
110 mm |
£167.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10198721
|
Sartorius™
FT-4-423-125 |
125 mm |
£114.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10664512
|
Sartorius™
FT-4-423-385 |
385 mm |
£321.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10797042
|
Sartorius™
FT-4-423-270 |
270 mm |
£185.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10357401
|
Sartorius™
FT-4-423-320 |
320 mm |
£191.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10622402
|
Sartorius™
FT-4-423-500 |
500 mm |
£640.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10634512
|
Sartorius™
FT-4-423-240 |
240 mm |
£185.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Fast flow rate due to its structure
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifications
Folded | |
3μm/sec. | |
5 H/N | |
0.28 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
100 Pack | |
Qualitative Filter Paper |