missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Discs

Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Discs are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.

Brand:  Sartorius Stedim Biotech™ FT-3-127-100

Additional Details : Weight : 0.10300kg

 View more versions of this product

Product Code. 15962880

  • £32.00 / Pack of 100
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Made of 100% cotton linters with an alpha-cellulose content of < 98%
  • Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
  • Very fine pore, very dense, very slow filtering
Specifications

Specifications

100 g/m2
100% Cotton Linters (<98% alpha-cellulose; ash-free)
300 sec.
100/Pk.
100 mm
Disc
1 μm
393
0.17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers