Sartorius™ Grade 39/N Creped Qualitative Filter Papers


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-2-483-580580

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11775216

Quantity Price
1 £ 254.0 / Pack of 100
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Thickness (Metric) 0.65mm
Format Sheet
Width (Metric) 580mm
Size (Metric) 580 x 580mm
Grade 39/N
Type Qualitative Filter Papers
Quantity 100/Pk.
Material Refined Pulp and Linters
Dimensions (L x W) 580 x 580mm
For Use With (Application) Used for analytical and technical purposes
Length (Metric) 580mm