missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 293 Wet-strengthened Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
£43.10 - £79.30
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 1 to 2 μm |
Filtration Speed | 300μm/sec. |
For Use With (Application) | Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10266131
|
Sartorius™
FT-4-211-125 |
125 mm |
£43.10
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10439891
|
Sartorius™
FT-4-211-185 |
185 mm |
£49.30
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10640554
|
Sartorius™
FT-4-211-240 |
240 mm |
£79.30
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10168961
|
Sartorius™
FT-4-211-150 |
150 mm |
£43.10
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content <0,1% according to DIN 54370
- Wet-strengthened
- Supplied in folded format
Specifications
Folded | |
1 to 2 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
300μm/sec. | |
293 | |
0.15 mm |