missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Sheets
Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Sheets are especially suitable for qualitative analyses that require a low ash content.
£21.10 - £21.80
Specifications
Basis Weight | 87 g/m2 |
---|---|
Format | Sheet |
Material | Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash) |
Particle Retention | 5 to 8 μm |
Filtration Speed | 45 sec. |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
15942740
|
Sartorius Stedim Biotech™
FT-2-205-100150 |
100 mm | 150 mm |
£21.10
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
15952740
|
Sartorius Stedim Biotech™
FT-2-205-120120 |
120 mm | 120 mm |
£21.80
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Description
- Pure cotton linters or cotton linters with refined pulp
- No additives, such as wet-strengthening agents
Specifications
87 g/m2 | |
Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash) | |
45 sec. | |
100/Pk. |
Sheet | |
5 to 8 μm | |
292 | |
0.18 mm |