missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Sheets

Sartorius Stedim Biotech™ Grade 292 Qualitative Papers, Sheets are especially suitable for qualitative analyses that require a low ash content.

Brand:  Sartorius Stedim Biotech™ FT-2-205-120120

Additional Details : Weight : 0.12100kg

 View more versions of this product

Product Code. 15952740

  • £21.80 / Pack of 100
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Pure cotton linters or cotton linters with refined pulp
  • No additives, such as wet-strengthening agents
Specifications

Specifications

87 g/m2
Cotton Linters (Low-nitrogen and Nitrates; <0.06% Ash)
45 sec.
100/Pk.
120 mm
Sheet
5 to 8 μm
292
0.18 mm
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers