missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 292 High Purity Folded Filter Qualitative Filter Papers

Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required

Brand:  Sartorius™ FT-4-205-385

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10042261

  • £269.00 / Pack of 100
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content,
  • Ash content <0.1% according to DIN 54370
  • Wet-strengthened
  • Supplied in folded format
Specifications

Specifications

Folded
5 to 8 μm
Used for analytical purposes that require a low ash content
100/Pk.
Qualitative Filter Paper
385 mm
Cotton Linters, Refined Pulp
60μm/sec.
292
0.18 mm
385 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers