missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 132 High Purity Folded Filter Qualitative Filter Papers
Used for analytical purposes that require low ash content
£43.10 - £123.00
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 5 to 7 μm |
Filtration Speed | 55μm/sec. |
For Use With (Application) | Used for analytical purposes that require a low ash content |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10682762
|
Sartorius™
FT-4-329-320 |
320 mm |
£123.00
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10489891
|
Sartorius™
FT-4-329-240 |
240 mm |
£79.30
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10429511
|
Sartorius™
FT-4-329-125 |
125 mm |
£43.10
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10042291
|
Sartorius™
FT-4-329-185 |
185 mm |
£49.30
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10737052
|
Sartorius™
FT-4-329-110 |
110 mm |
£43.10
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10594381
|
Sartorius™
FT-4-329-150 |
150 mm |
£43.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Made of cotton linters and refined pulp
- Low-phosphate and low-potassium
- Ash content <0.02% according to DIN 54370
- For phosphate or sodium determination
Specifications
Folded | |
5 to 7 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
55μm/sec. | |
132 | |
0.17 mm |