missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 132 High Purity Folded Filter Qualitative Filter Papers
Used for analytical purposes that require low ash content
Brand: Sartorius™ FT-4-329-150
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of cotton linters and refined pulp
- Low-phosphate and low-potassium
- Ash content <0.02% according to DIN 54370
- For phosphate or sodium determination
Specifications
Folded | |
5 to 7 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper | |
150 mm |
Cotton Linters, Refined Pulp | |
55μm/sec. | |
132 | |
0.17 mm | |
150 mm |