Learn More
Sartorius™ Qualitative Filter Papers / Grade 1228
Ideal filter papers for analytical purposes and routine analyses when no gravimetric analyses are required. Qualitative Filter Papers / Grade 1228 are wet-strengthened and can be used for pressure and vacuum filtration.
Brand: Sartorius™ FT-3-206-040-5
9.19 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with a > 95% α-cellulose content
- Ash content < 0.1% according to DIN 54370
- Wet-strengthened
Specifications
Disc | |
12 to 15 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. Clarification, analytical sample preparation, particle analysis. | |
100/Pk. | |
Qualitative Filter Paper |
Refined Pulp and Linters, Ash-free | |
10μm/sec. | |
1288 | |
0.21 mm | |
41 mm |